Beli deburring wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Scotch Bright Deburring Wheel (Batu Gerinda Poles)
    Mulai

    Rp3.399.900

    Scotch Bright Deburring Wheel (Batu Gerinda Poles)
    Deskripsi:
    A soft-touch deburring wheel that focuses on the finished surface.
    atribut:
    • Maximum Peripheral Speed (m/s): 37
    • Particle Size (#): Equivalent to 400
    • Outer Diameter (mm): 200
    • Hole Diameter (mm): 25.4
    • Color: gray
    • Thickness (mm): 19
    • Maximum Rotation Speed (rpm): 3600
  2. monotaro Wheel Brush Steel Wire (Sikat Kawat Piring)
    Mulai

    Rp209.900

    monotaro Wheel Brush Steel Wire (Sikat Kawat Piring)
    Deskripsi:
    It removes paint, rust removes, and demonstrates its effectiveness in deburring.. Painting peeling, rust removal, deburring.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Thickness (mm): 20
    • Wire Diameter (mm): 0.3
  3. Scotch-Brite Sabut
    Rating:
    100% of 100
    (3)
    Mulai

    Rp6.900

    Scotch-Brite Sabut
    Deskripsi:
    3M Scotch-Brite Sabut with benefit:-Coir green sponge for cookware cleaning. -3 times more cleaner, -3 times more durable.
  4. Scotch-Brite Spon Sabut Basic
    Rating:
    100% of 100
    (10)
    Mulai

    Rp4.900

  5. Scotch-Brite Spon Sabut
    Rating:
    98% of 100
    (9)
    Mulai

    Rp5.900

  6. Scotch-Brite Hand Pads (Amplas Serabut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp159.900

  7. K55 Clean and Strip Disc
    Mulai

    Rp67.900

    K55 Clean and Strip Disc
    atribut:
    • Size (mm): 100x16 #46
  8. 3M Deburring Wheel EX #180 Equivalent (Roda Penghalus)
    55%
    Mulai

    Rp1.799.900

    3M Deburring Wheel EX #180 Equivalent (Roda Penghalus)
    Deskripsi:
    Highly accurate deburring work can be performed easily without generating secondary burrs and without changing the dimensions of the main unit. A "Scotch Bright" that is hardened into a wheel shape and has improved deburring capability by high-speed rotation. Please use with the double-headed grinder you are currently using. Bench grinder flange 15.9mm bushing already installed. A dedicated flange is already installed, so it can be used easily with a desktop electric grinder. Deburring work that requires a long life / Micro burrs after milling, drilling, grinding wheel, lathe, drilling (Hard) High-hardness wheel, so it has excellent polishing power, and it can work at high rate with uniform finish. (Soft) Appropriate resiliency and polishing power, so it can be used for deburring of precision parts with strict dimensional accuracy. (Middle) This wheel has a good balance between polishing power and durability, making it suitable for deburring work that requires a long service life.
    atribut:
    • Outer Diameter (mm): 200
    • Outer Diameter (φmm): 200
    • Suitable Tool: Tabletop grinder
    • Diameter (φmm): 200
    • Inner Diameter (Φmm): 25
    • Hole Diameter (φmm): 25
    • Abrasive: Aluminium Oxide
    • Abrasive structure: Non-woven
    • Maximum Rotation Speed (rpm): 3600
  9. KODENKI Strip Disc
    Mulai

    Rp35.900

    KODENKI Strip Disc
    atribut:
    • Diameter Size (inch): 4 (100mm x 16mm)
    • Grit: 40 (medium grit)
    • Maximum Speed (rpm): 11.400
    • Speed (m/s): 80
    • Thickness (mm): 15 (0.6”)
  10. York Clean & Strip Disc
    Mulai

    Rp199.900

    York Clean & Strip Disc
    atribut:
    • Product Type: Disc
    • Grade: X-Coarse
  11. BOSCH Wire Wheel Brush Angle Grinder (Sikat Kawat Piring)
    Mulai

    Rp509.900

    BOSCH Wire Wheel Brush Angle Grinder (Sikat Kawat Piring)
    Deskripsi:
    Crimped Wire Wheel Brushes include models designed for deburring, edge blending, roughening for adhesion, removing flash, finishing, and surface prep. Some models may also be used for cleaning rust, scale, dirt, and paint. Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately). Choose from a variety of sizes and abrasive material options.
    atribut:
    • UNSPSC: 23131503
    • Arbor Hole Type: X-Lock
    • Bristle Length (inch): 1
    • Bristle Material: Carbon Steel
    • Brush Diameter (inch): 4-1/2
    • Brush Type: Wire Wheel Brush
    • Compatible Tool Type: Angle Grinder
    • Face Width (inch): 1/2
    • Maximum Operating Speed (rpm): 12500
  12. York Nylon Strip Disc
    Mulai

    Rp399.900

    York Nylon Strip Disc
    Deskripsi:
    115mm Disc. Made of intertwined nylon fibres which are then immersed in synthetic resin and gently hardened. Ideal for removing old paint, rust and welding splatter without scratching the surface of the workpiece. Also for cleaning and smoothing wood and plastic, polishing of stainless steel and removal of thermal bluing. DIN EN 13743.
    atribut:
    • Disc Diameter: 115mm
    • Disc Type: Flat (Type27)
    • Maximum Operating Speed: 10,500rpm
    • Abrasive Material: Resin Coated Nylon Fibre
    • Product Number: 6125117
    • Backing Material: Glass Fibre-Backed (General-purpose, non-scratch)
    • Bore Thread Size: M14
    • Bore Diameter: 22mm
  13. York Industrial Rotary Wire Wheel Brush (Sikat Kawat Piring)
    Mulai

    Rp169.900

    York Industrial Rotary Wire Wheel Brush (Sikat Kawat Piring)
    Deskripsi:
    Crimped wire wheel brushes include models designed for de-burring, edge blending, roughening for paint adhesion, removing heat coulorisation, finishing, and surface prep. Features and Benefits- High quality tempered crimp wire provides fine to medium coarse brushing action- These wire wheels provide quick cutting action and excellent longevityNotes- Some models may also be used for cleaning rust, scale, dirt, and paint- Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately).
    atribut:
    • Bristle Type: Crimped Wire
  14. WEILER Wire Wheel Brush Narrow Face Crimped
    Mulai

    Rp399.900

    WEILER Wire Wheel Brush Narrow Face Crimped
    Deskripsi:
    Weiler 4" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders.
    atribut:
    • Application: Cleaning, Deburring
    • ANSI Standard: B165.1
    • Fill Material: Steel
  15. REX CUT Deburring Wheel
    Mulai

    Rp159.900

    REX CUT Deburring Wheel
    atribut:
    • UNSPSC: 31160000
Daftar Harga deburring wheel Terbaru October 2026
Scotch Bright Deburring Wheel (Batu Gerinda Poles)Rp3.399.900
monotaro Wheel Brush Steel Wire (Sikat Kawat Piring)Rp209.900
Scotch-Brite SabutRp6.900
Scotch-Brite Spon Sabut BasicRp4.900
Scotch-Brite Spon SabutRp5.900
Scotch-Brite Hand Pads (Amplas Serabut)Rp159.900
K55 Clean and Strip DiscRp67.900
3M Deburring Wheel EX #180 Equivalent (Roda Penghalus)Rp1.799.900
KODENKI Strip DiscRp35.900
York Clean & Strip DiscRp199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)